
Complete Mobile Packing Workbench, Laminate Square Edge, 60inW x 30inD
Mfr # 244179A
Zoro # G911836054
product price: $1,264.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
30 in
Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
244179A
Zoro #
G911836054
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
30 in
Width
60 in
Height
36 in
Details
Item
Deluxe Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
Complete Mobile Packing Workbench includes Workbench, Riser Kit, Lower Shelf Kit and Caster Kit. Workbench includes 1-5/8in thick Plastic Square Edge Top supported by heavy-duty 2in square 14 gauge steel tubular legs. 36inH bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly. Riser Kit includes 48inH uprights, bin rail, reel holder, 2 12in depth shelves 1 with 6 adjustable carton dividers, and a 60inW LED Light Kit. Lower Shelf Kit measures 25inD with 4 carton dividers and a 5inH storage shelf. Caster Kit includes 5in Phenolic Swivel Casters with Brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.