
Complete Mobile Packing Workbench W/Power, Maple Safety Edge, 72inW x 36inD
Mfr # 412447AB
Zoro # G511835501
product price: $2,186.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Color
Blue
Material
Steel
Overall Depth
36 in
Width
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412447AB
Zoro #
G511835501
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
36 in
Width
72 in
Height
36 in
Details
Item
Deluxe Packing Workbench
Color
Blue
Material
Steel
Assembled/Unassembled
Unassembled
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Mobile design & purpose-built for packing with power apron. The mobile electric packing workbench comes with a power apron, riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-3/4in thick maple safety edge top supported by heavy-duty 2in square 14 ga steel tubular legs. This 36inH bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13inL quick-disconnect power cord. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf. The caster kit includes 5in phenolic swivel casters with brakes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.