
Complete Packing Workbench, Laminate Safety Edge, 72inW x 36inD
Mfr # 412443
Zoro # G511835808
product price: $1,529.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Blue
Height
28 to 34 in
Width
72 in
Depth
36 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412443
Zoro #
G511835808
UPC #
-
Country of Origin
China
Dimensions
Height
28 to 34 in
Width
72 in
Depth
36 in
Details
Color
Blue
Item
Deluxe Packing Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Adjustable height from 28in to 34in. Features a 1-5/8in thick plastic square edge top. Open and organized design allows for easy access to items, improving efficiency. Upgrade your packing and shipping areas, or work spaces with the Global Industrial™ Complete Packing Workbench. This complete packing workbench includes a riser kit, and lower shelf kit, a thick plastic square edge top supported by heavy-duty 14-gauge steel tubular legs that adjust and can hold up to 5,000 lbs. of evenly distributed weight. The workbench is easy to assemble, includes adjustable levelling floor glides and levelling foot plates that allow for easy floor anchoring, while the powder coat finish ensures longevity. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72in W LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.