
Complete Packing Workbench, Maple Butcher Block Safety Edge, 72inW x 36inD
Mfr # 412447
Zoro # G011835506
product price: $1,596.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Color
Blue
Height
28 to 34 in
Width
72 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
412447
Zoro #
G011835506
UPC #
-
Country of Origin
Multiple
Dimensions
Height
28 to 34 in
Width
72 in
Depth
36 in
Details
Color
Blue
Item
Deluxe Packing Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Purpose-built for packing with power apron. The complete packing workbench includes a riser kit, and lower shelf kit. This workbench features 1-3/4in thick maple safety top supported by heavy-duty 2in square 14 ga steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 72inW LED light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.