Zoro Homepage

Complete Packing Workbench W/Power Apron, ESD Square Edge, 60inW x 30inD

  • Mfr # 244187B

  • Zoro # G011835674


product price: $1,667.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Blue
Height
28 to 34 in
Depth
30 in
Material
Steel
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
244187B
Zoro #
G011835674
UPC #
-
Country of Origin
Multiple

Dimensions

Height
28 to 34 in
Depth
30 in
Width
60 in

Details

Color
Blue
Item
Deluxe Packing Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Complete electric packing workbench includes a workbench, power apron, riser kit, and lower shelf kit. This workbench includes 1-1/4in thick ESD square edge top supported by heavy-duty 2in square 14 gauge steel tubular legs that adjust from 28 - 34inH at 2in increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. Includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker, and 13L quick-disconnect power cord. Riser kit includes 48inH uprights, bin rail, reel holder, two 12in depth shelves 1 with 6 adjustable carton dividers, and a 60inW led light kit. The lower shelf kit measures 25inD with 4 carton dividers and a has 5inH storage shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.