Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Cabinet Side Car, Blue, 12W x 22-1/2D x 21-1/2H

  • Mfr # 242299BL

  • Zoro # G608619779


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
22-1/2
Overall Height
21-1/2 in
Overall Width
12 in
Color
Blue
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242299BL
Zoro #
G608619779
UPC #
707022015950
Country of Origin
China

Dimensions

Overall Depth
22-1/2
Overall Height
21-1/2 in
Overall Width
12 in

Details

Color
Blue
Assembled/Unassembled
Assembled
Item
CPU Holder
Basic Material
Steel

Description

Durable steel constructionRoll formed edge hooks on lower compartment for installationLouvered doors for ventilation
  • Cylinder lock for securityConveniently stores CPU TowersEasily hooks onto Mobile Security CRT, LCD and Console Computer Cabinets
  • Acts as a side shelf for added spaceNote: cannot install both side shelf and side cabinet to one side of computer cabinet
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.