Zoro Homepage

Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige

  • Mfr # 249309JBG

  • Zoro # G511936871


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
22-1/2 in
Width
12 in
Color
Beige
Height
21-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249309JBG
Zoro #
G511936871
UPC #
707022331326
Country of Origin
China

Dimensions

Depth
22-1/2 in
Width
12 in
Height
21-1/2 in

Details

Item
CPU Enclosure
Material
Steel
Color
Beige
Assembly Required
No

Description

Global IndustrialTM CPU SECURITY CABINET. Protect valuable CPU towers and restrict access to unwanted personnel for safety using this CPU security cabinet. This side cabinet holds CPU towers safely and securely. Made of heavy duty steel with a powder coat finish. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security; includes 2 keys, locks keyed alike. Built-in cable management openings throughout. This lockable CPU holder includes 2 Exhaust Fans to help reduce heat build up and maintain CPU cooling. CPU cabinet measures 12inW x 22-1/2inD x 21-1/2inH. Cabinet interior dimensions 8-1/2inW x 20-7/8inD x 18-1/8inH. CPU storage cabinets can be attached easily using 4 screws. Compatible with the Orbit 81in Post.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.