
Condenser Filter For 1.2 & 2 Ton Portable ACfts
Mfr # 292694
Zoro # G811936984
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Nominal Depth
1/3 in
Nominal Height
33-1/4 in
Nominal Width
12-3/4 in
Frame or Header Material
Aluminum
MERV
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
292694
Zoro #
G811936984
UPC #
707022340472
Country of Origin
Korea, Republic of
Dimensions
Nominal Depth
1/3 in
Nominal Height
33-1/4 in
Nominal Width
12-3/4 in
Details
Item
Air Conditioner Filter
Frame or Header Material
Aluminum
MERV
1
Description
Replacement condenser filter for global 1.5 and 2 ton portable ACfts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.