Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cork Board - Aluminum Frame - 60 x 36

  • Mfr # 695492

  • Zoro # G308663058


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Width
60 in
Height
36 in
Board Color
Natural
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695492
Zoro #
G308663058
UPC #
707022343909
Country of Origin
Portugal

Dimensions

Width
60 in
Height
36 in
Depth
1/2 in

Details

Board Color
Natural
Item
Cork Board

Description

1/2 thick and lightweight, this thin profile cork board is not clunky or cumbersome and easy to install. The resilient cork surface is self-healing, so your cork board will always look neat and new. The sturdy aluminum frame includes an easy 4-corner mounting system that allows the cork bulletin board to be mounted vertically or horizontally. Includes all mounting hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.