Zoro Homepage

Corner Post, 8ft

  • Mfr # 603344

  • Zoro # G311937818


product price: $27.65
/ea

Key Features

Material
Steel
Overall Height
8 in
Overall Width
1/2 in
Overall Depth
0.17 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603344
Zoro #
G311937818
UPC #
707022023573
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
1/2 in
Overall Depth
0.17 in

Details

Item
Post
Material
Steel
Color
Gray

Description

Corner Post - 8ft - 603344. Durable steel post is welded for extra strength. Gray powder coat finish. Corner posts are required for each right angle corner connection. Connects wire mesh partitions at a 90 degree angle for corners. Allows floor anchoring for stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.