Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Jersey Gloves, Brown, Men's, 1-Dozen

  • Mfr # 708356L

  • Zoro # G408597437


product price: $15.19
/ea

Key Features

Color
Brown
Length
9-13/16 in
Glove Style
Clute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708356L
Zoro #
G408597437
UPC #
707022368650
Country of Origin
China

Dimensions

Glove Size
L
Length
9-13/16 in

Details

Item
Cotton Jersey Gloves
Color
Brown
Glove Style
Clute

Description

Clute style cotton gloves are form-fitting for full dexterity and comfortable movement. Cotton sewn gloves are ideal for dry environments and hemmed with a knit-wrist cuff to secure fully coated coverage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.