
Counter Height Storage Cabinet, 42 in H, 36 in W, Gray
Mfr # 269873GY
Zoro # G308641612
product price:Â $554.99
/ea
Free Shipping & Returns
Key Features
Cabinet Style
Counter Height
Overall Height
42 in
Overall Width
36 in
Cabinet Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
269873GY
Zoro #
G308641612
UPC #
707022337915
Country of Origin
China
Dimensions
Overall Height
42 in
Overall Width
36 in
Details
Cabinet Style
Counter Height
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Description
Durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking mechanism with a super strong 5/16 round locking bar and nylon guides for silent operation and consistent alignment. Lever handles with 2 keys for safety and security. Counter Height Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Offers 150 lb. shelf capacity. Durable powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.