
Countertop Fold-Out Computer Cabinet, Black
Mfr # 695428BK
Zoro # G411919233
product price: $712.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22-1/2 in
Overall Height
29-3/4 in
Overall Width
24-1/2 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695428BK
Zoro #
G411919233
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
29-3/4 in
Overall Width
24-1/2 in
Details
Material
Steel
Color
Black
Assembled/Unassembled
Unassembled
Item
Computer Cabinet
Description
Countertop Fold Out Computer Security Cabinet - Metal / Black . This Desk/Counter top Fold-Out Computer Security Cabinet features two fold-out storage cubbies that also double as a locking security enclosure. Each storage cubby measures 12inW x 11inD x 16 1/4inH and has an adjustable shelf. Powerful magnetic stops hold the cubbies in place, and makes it a breeze to close. When opened, your monitor and a 24 1/2inW x 11 1/8inD work surface is revealed with ample space for a keyboard up to 2 1/2in max height and writing surface. The monitor interior dimensions are 24 3/8inW x 10 1/4inD x 19 1/2inH and can fit monitors up to 24in. Also featured are both left and right retractable 10inW x 7 3/4inD mouse trays providing even more work space. The middle locking cabinet can be used for storage or for your desktop PC. The middle cabinet interior measures 24 3/8inW x 9inH x 21inD, large enough for almost any desktop computer. It comes with front and rear locking doors for ultimate convenience. Middle cabinet door openings measure 22inW x 8 1/2inH. Optional accessories include up to 2 cooling fans for the top and CPU sections, as well as a dual-sided power outlet. All locks are keyed alike for convenience. Easy assembly. Dimensions:. Each storage cubby interior - 12inW x 11inD x 16 1/4inH. Monitor interior - 24 3/8inW x 10 1/4inD x 19 1/2inH. Mouse tray - 10inW x 7 3/4inD. Cabinet interior - 24 3/8inW x 9inH x 21inD. Whole cabinet - 24 1/2inW x 22 1/2inD x 29 3/4inH .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.