Countertop LCD Computer Cabinet, Dark Gray
Mfr # 239114DG
Zoro # G911865832
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22-1/2 in
Overall Height
29-1/2 in
Overall Width
24-1/2 in
Material
Steel
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
239114DG
Zoro #
G911865832
UPC #
707022462877
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
29-1/2 in
Overall Width
24-1/2 in
Details
Material
Steel
Color
Dark Gray
Assembled/Unassembled
Unassembled
Item
Computer Cabinet
Description
LCD computer cabinet conveniently keeps your LCD flat screen monitor and keyboard safe & accessible. This computer cabinet is designed to hold LCD flat screens. Secure steel cabinet prevents theft and vandalism by limiting access to monitor and keyboard. Conveniently place this cabinet on any desktop or countertop for computer use. Locking monitor door has a 21in break resistant acrylic viewing window framed in heavy duty steel. LCD cabinet features a convenient sloped writing surface with 2 organizing compartments that store 8-1/2in x 11in papers and magazines. Slide-out locking keyboard/mouse drawer is fully extendable on ball bearing slides. Drawer includes a cylinder lock for security and recessed drawer handle. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks are keyed alike. Dark Gray powder coated finish. Interior compartment measures 24inW x 9inD x 19-1/4inH. Measures 24-1/2inW x 22-1/2inD x 29-1/2inH overall. Assembles easily. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit sold separately reduces heat build up. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.