
Countertop LCD Console Computer Cabinet, Dark Gray
Mfr # 273114DG
Zoro # G211865549
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
22-1/2 in
Overall Height
22-1/8 in
Overall Width
24-1/2 in
Material
Steel
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
273114DG
Zoro #
G211865549
UPC #
707022462884
Country of Origin
China
Dimensions
Overall Depth
22-1/2 in
Overall Height
22-1/8 in
Overall Width
24-1/2 in
Details
Material
Steel
Color
Dark Gray
Assembled/Unassembled
Unassembled
Item
Computer Cabinet
Description
LCD console computer cabinet conveniently stores flat screen monitors at an optimum, ergonomic viewing angle for increased productivity. This computer cabinet is designed to keep your LCD flat screen monitor & keyboard safe while allowing personnel or visitor usage. Conveniently place this cabinet on any desktop or countertop for computer use. Convenient sloped console display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 19in and 3-1/2in thick. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break-resistant 18-1/2inW x 16-1/2inH acrylic window framed in heavy-duty steel. Window panel is removable which gives easy access to Touch Screen Monitors. Includes a 6-1/2in ledge that acts as an additional work surface. Slide-out locking keyboard/mouse drawer is fully extendable on ball bearing slides. Drawer includes a cylinder lock for security and recessed drawer handle. Monitor compartment is louvered to reduce heat build up. Includes convenient cable management ports. All locks are keyed alike. Measures 24-1/2inW x 22-3/8inD x 22-1/4inH overall. Easy Assembly. 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Optional AC Fan Kit model# 249189 sold separately reduces heat build up. Dark Gray powder coated finish. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.