CPU Enclosed Side Car Cabinet, 12-1/8inW x 22-1/2inD x 21-1/2inH, Blue

  • Mfr # 253701BL

  • Zoro # G011936760


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Height
21-1/2 in
Depth
22-1/2 in
Material
Steel
Width
12-1/8 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
253701BL
Zoro #
G011936760
UPC #
-
Country of Origin
China

Dimensions

Height
21-1/2 in
Depth
22-1/2 in
Width
12-1/8 in

Details

Material
Steel
Color
Blue
Item
CPU Holder
Assembly Required
No

Description

Global IndustrialTM CPU SIDE CAR CABINET. This CPU side security cabinet holds CPU towers safely and securely. Frees up space in Computer Cabinets lower compartment for larger printers. This CPU tower storage cabinet easily attaches to Global IndustrialTM Mobile Computer Cabinets. Hooks on to either side of lower compartment for easy installation. Front and rear cabinet doors feature louvers for ventilation and cylinder locks for security. Cable management openings throughout. CPU cabinet exterior measures 12inW x 22-1/2inD x 21-1/2inH; interior measures 7-7/8inW x 21inD x 18-1/4inH. This CPU side cabinet acts as side shelf to eliminate need for additional shelf **NOTE: Cannot install both side shelf and CPU side cabinet to one side of computer cabinet. This unit accepts Optional Exhaust Fan installation to help reduce heat build up and maintain CPU cooling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.