Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowd Control Barrier, Yellow, 102 in Length, Powder coat

  • Mfr # 695009

  • Zoro # G808621916


product price: $214.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Post Material
Steel
Color
Yellow
Overall Length
102 in
Thickness
1-5/8
Finish
Powder coat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695009
Zoro #
G808621916
UPC #
707022317115
Country of Origin
China

Dimensions

Overall Length
102 in
Thickness
1-5/8

Details

Item
Crowd Control Barrier
Post Material
Steel
Color
Yellow
Finish
Powder coat
Rope Color
Yellow
Weight
58-9/16

Description

Direct pedestrians with these all-welded steel barriers. Easy to transport assembled, they also include removable feet that allow flat stacking for space efficient shipment and storage. Sections include couplers that join units in runs of any length. Measure 102L x 40H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.