
Crystal, Safety Glasses, Amber Frame, Frameless
Mfr # 708119AM
Zoro # G808611726
product price: $3.55
/eaSold in multiples of 12 for $42.60
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708119AM
Zoro #
G808611726
UPC #
707022403078
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Amber
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
UV Protection
UV380
Metal Detectable
No
Description
Frameless Safety Glasses are an ideal choice for standard eye protection in working areas where overcast or low light conditions occur. Scratch resistant, amber lens ensures defense against scuffs, scrapes, and other abrasions. Lightweight, compact design is easy to store inside drawers, or bins. Meets ANSI Z87.1 standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.