Zoro Homepage

Crystal, Safety Glasses, Silver Frame, Frameless

  • Mfr # 708119SI

  • Zoro # G308611721


product price: $3.05
/ea
Sold in multiples of 12 for $36.60

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708119SI
Zoro #
G308611721
UPC #
707022403061
Country of Origin
Taiwan, Province of China

Details

Item
Safety Glasses
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Silver
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
UV Protection
UV380
Metal Detectable
No

Description

Frameless Safety Glasses are a versatile choice for standard eye protection in areas with excessive condensation, strong sunlight, or excessive brightness. Scratch resistant, mirror lens ensures defense against harsh sunlight, scuffs, scrapes, and other abrasions. Lightweight, compact design is easy to store inside drawers, or bins. Meets ANSI Z87.1 standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.