
Crystal, Safety Glasses, Smoke Frame, Frameless
Mfr # 708119SMAF
Zoro # G008611717
product price: $11.55
/eaSold in multiples of 12 for $138.60
Key Features
Frame Type
Frameless
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708119SMAF
Zoro #
G008611717
UPC #
707022406468
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Frame Type
Frameless
Frame Color
Smoke
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Series
Crystal
Metal Detectable
No
UV Protection
UV380
Description
Frameless Safety Glasses with Anti-Fog are a versatile choice for standard eye protection in areas where either excessive condensation or strong sunlight are present. Lightweight, compact design is easy to store inside drawers, or bins. Smoke lens color. Meets ANSI Z87.1 standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.