Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Custom Cut 2-Layer Drawer Liner Kit, Black/Red Foam, 1 Set

  • Mfr # 534843

  • Zoro # G708612847


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
39
Overall Width
26-1/4 in
Decking Material
Foam
Color
Black/Red
Shelf Style
Cut to Fit Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534843
Zoro #
G708612847
UPC #
707022489713
Country of Origin
China

Dimensions

Overall Depth
39
Overall Width
26-1/4 in

Details

Decking Material
Foam
Color
Black/Red
Shelf Style
Cut to Fit Sheets
Item
Drawer Liner

Description

Keep tools neat, orderly, and in protected with the Global Industrial Custom Cut 2-Layer Drawer Liner Kit. The foam is ideal for fitting simple lining into a variety of drawers and tool boxes. Once the tool shape has been outlined and cut, the tool can be securely placed in a slot where it will not rattle while drawers or tool boxes are in motion. Foam texture is slip-resistant. Each liner can be cut with a sharpened tool.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.