Cutter For 3/8, 1-1/4W Steel Strapping, Black/Red

  • Mfr # 412412

  • Zoro # G108619989


product price: $65.25
/ea

Key Features

Tool Operation Type
Cutter
Fits Strap Width
2/9/2016
Overall Length
13-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412412
Zoro #
G108619989
UPC #
707022404389
Country of Origin
Taiwan, Province of China

Dimensions

Fits Strap Width
2/9/2016
Overall Length
13-1/4 in

Details

Tool Operation Type
Cutter

Description

Constructed of steel, this stripping cutter allows a strap width of 3/8- 1-1/4. This standard duty cutter features a rubber grip for increased stability control and is ideal for moderate steel cutting with a minimum thickness of 7/200. The dimensions are 13-1/4L x 2-9/16W x 1-1/4H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.