Zoro Homepage

Danger Hard Hat Area, 10x14, Aluminum

  • Mfr # 724214AB

  • Zoro # G108612065


product price: $34.39
/ea

Key Features

Width
14 in
Height
10 in
Sign Material
Aluminum
Thickness
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724214AB
Zoro #
G108612065
UPC #
707022405065
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
1

Details

Sign Material
Aluminum

Description

Brightly colored, easy to read signs helps comply with OSHA standards. Danger signs should be used where immediate hazards exist. Text on Sign: DANGER - HARD HAT AREA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.