Dark Gray, 12 in W, 12 D, 78 in H

  • Mfr # 493752GY

  • Zoro # G008591491


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12
Overall Height
78 in
Locker Door Type
Ventilated Door Locker
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493752GY
Zoro #
G008591491
UPC #
707022459174
Country of Origin
Viet Nam

Dimensions

Overall Width
12 in
Overall Depth
12
Overall Height
78 in

Details

Locker Door Type
Ventilated Door Locker
Color
Dark Gray

Description

Infinity .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.