DC Drive Motor for Personnel Carrier 800574 and Stock Chaser 800575
- Mfr # 615226
- Zoro # G322787631
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Overall Length
30 in
Overall Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 615226
- Zoro #
- G322787631
- UPC #
- 707022510790
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Length
- 30 in
- Overall Width
- 30 in
Description
This replacement DC Drive Motor is compatible with the Global Industrial 2-Seat Warehouse Personnel Carrier model 800574, and the Global Industrial Stock Chaser model 800575.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.