Zoro Homepage

Deck Mounted Sensor Faucet With Mixing Valve, 2.2 GPM, Chrome

  • Mfr # 670461

  • Zoro # G808611207


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670461
Zoro #
G808611207
UPC #
707022449083
Country of Origin
China

Details

Color
Silver
Finish
Chrome

Description

The ideal washing station for your facility. Perfect for any commercial, educational, or industrial working space where hand washing gets done without touching faucet handles. Chrome-plated, brass faucet delivers a flowing volume of 2.2 GPM with a max temperature of 175°F. This lead free and ADA compliant, deck mounted faucet allows hands-free activation and stops once users have withdrawn from 15 cm sensor range. Functions with an above deck mixer, which provides precise water temperature. LED indicator provides notification when battery power is low. 1 minute time-out setting. Integrated stainless steel supply lines with 3/8 connections. Requires 115V outlet four AAA batteries sold separately. .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.