Zoro Homepage

Delineator Post, Orange, 49 in Post Height

  • Mfr # 670603

  • Zoro # G011937002


product price: $27.79
/ea

Key Features

Post Material
Polyethylene
Post Height
49 in
Color
Orange
Overall Length
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670603
Zoro #
G011937002
UPC #
707022471398
Country of Origin
China

Dimensions

Post Height
49 in
Overall Length
49 in

Details

Item
Delineator Post
Post Material
Polyethylene
Color
Orange

Description

Impact resistant. Anti-corrosive and durable. Colors help you to customize your zones. The Global Industrial™ Portable Reflective Delineator Post is highly visible and ideal for designating walkways around parking lots, construction zones, and commercial workspaces. Compatible with the Global Industrial™ Delineator Post Base, Square Base model #670606 and the Global Industrial™ Delineator Post Base, Hexagonal Base model 670607.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.