Deluxe Fan, I-Beam Mount, 24 in Blade Dia, 120V

  • Mfr # 795971

  • Zoro # G008641059


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Fan Style
Deluxe
Assembled
No
Fan Mounting Location
I-Beam
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
795971
Zoro #
G008641059
UPC #
707022333375
Country of Origin
China

Dimensions

Blade Diameter
24 in

Details

Voltage
120V
Item
Fan
Fan Style
Deluxe
Assembled
No
Fan Mounting Location
I-Beam
Color
Gray
Material
Aluminum

Description

Highly efficient 3-speed, PSC type ball bearing motor
  • Safety clutch oscillating mechanism prevents jamming
  • Bades are enclosed in steel wire guards for safety
  • Fixed and 90 degree oscillating fan operation
  • Pivot-action fan head allows tilt angle adjustments
  • Includes pull chain control and 12'L, 3-prong power cord
  • I-Beam models suspend from I-beam flanges up to 18W
  • Includes two 1 1/2in pipes for fan and I-beam mounting, clamps with U-brackets and hardware
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.