Zoro Homepage

Deluxe Fan, Wall Mount, 24 in Blade Dia, 120V, Oscillating

  • Mfr # 258321

  • Zoro # G208654231


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Voltage
120V
Assembled
No
Width
28 in
Max. Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258321
Zoro #
G208654231
UPC #
707022017220
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
28 in
Max. Depth
20 in
Height
27 in

Details

Oscillation
Oscillating
Voltage
120V
Item
Fan
Assembled
No
Fan Mounting Location
Wall
Material
Aluminum
Fan Style
Deluxe
Color
Silver

Description

Highly efficient 1/2 HP, 3-speed motor
  • Oscillating wall mount fans allow fixed and 90° oscillating fan operation
  • Includes a safety clutch oscillating mechanism that prevents jamming
  • Pivot-action fan head allows tilt angle adjustments
  • Steel wire guards for safety
  • 12'L, 3-conductor power cord
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.