Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Fan, Wall Mount, 30 in Blade Dia, 120V, Oscillating

  • Mfr # 258322

  • Zoro # G208654224


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Oscillating
Voltage
120V
Fan Style
Deluxe
Material
Aluminum
Height
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258322
Zoro #
G208654224
UPC #
707022017237
Country of Origin
China

Dimensions

Blade Diameter
30 in
Height
31-1/2 in
Width
33 in
Max. Depth
20 in

Details

Oscillation
Oscillating
Voltage
120V
Item
Fan
Fan Style
Deluxe
Material
Aluminum
Assembled
No
Fan Mounting Location
Wall
Color
Silver

Description

Highly efficient 1/2 HP, 3-speed motor
  • Oscillating wall mount fans allow fixed and 90° oscillating fan operation
  • Includes a safety clutch oscillating mechanism that prevents jamming
  • Pivot-action fan head allows tilt angle adjustments
  • Steel wire guards for safety
  • 12'L, 3-conductor power cord
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.