Deluxe LCD Industrial Computer Cabinet, Blue, 30W x 30D x 66-3/8H, Assembled

  • Mfr # 249190ABL

  • Zoro # G408619825


product price: $1,226.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30
Overall Height
66-3/8 in
Overall Width
30 in
Color
Blue
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249190ABL
Zoro #
G408619825
UPC #
707022331319
Country of Origin
China

Dimensions

Overall Depth
30
Overall Height
66-3/8 in
Overall Width
30 in

Details

Color
Blue
Assembled/Unassembled
Assembled
Item
Mobile Computer Cabinet
Basic Material
Steel

Description

The monitor storage area provides security for flat panels screens up to 27 diagonal. Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike 1 lock on lower compartment, 2 on rear. Mobile computer cabinet includes 2 filtered air intake fans 1 in top and 1 in bottom compartment. Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30W x 18-1/4D sloped writing surface and lockable 24W x 22D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23W x 26D height adjustable slide-out shelf that adjusts at 2 increments. The slide-out shelf can hold up to 90 lbs. Non-marking heavy duty 5 casters 2 swivel with brake, 2 rigid. Powder coat finish.Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Ships fully assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.