Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 30H

  • Mfr # 493763

  • Zoro # G308613428


product price: $248.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Width (In.)
36 in
Depth (In.)
18
Height (In.)
30 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493763
Zoro #
G308613428
UPC #
714334075862
Country of Origin
Mexico

Dimensions

Width (In.)
36 in
Depth (In.)
18
Height (In.)
30 in

Details

Material
Steel
Color
Gray

Description

This heavy-duty machine table is equipped with a 12 gauge welded top, mounting plates for easy floor anchoring and iron legs with center posts and stringer for added durability. This machine table is ideal for those working in industrial and commercial workspaces where convenience and versatility are desired. Users can easily to connect to electrical power with the table's two built-in duplex knockout holes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.