Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Deluxe Outdoor Perforated Steel Recycling Can W/Multi-Stream Lid, 36 Gal, Blue
- Mfr # 641368RBLD
- Zoro # G222794173
product price:Â
$
1,250.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
36 Gallon
Color
Blue
Material
Steel
Height
33 in
Width/Diameter
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641368RBLD
- Zoro #
- G222794173
- UPC #
- -
- Country of Origin
- China
- Total Capacity
- 36 Gallon
- Color
- Blue
- Material
- Steel
Dimensions
- Height
- 33 in
- Width/Diameter
- 23-1/2 in
- Depth
- 23-1/2 in
Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for cans and bottles. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid features four can/bottle openings and three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling multi-stream lid, plastic liner, base and security cable. Assembly required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.