Zoro Homepage

Digital Compact Bench Scale, 165 lb x 0.05 lb, RS-232 Interface

  • Mfr # 412673

  • Zoro # G611835111


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Carbon Steel/Plastic
Overall Height
2-3/16 in
Length
12.4 in
Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412673
Zoro #
G611835111
UPC #
707022498005
Country of Origin
China

Dimensions

Overall Height
2-3/16 in
Length
12.4 in
Width (In.)
12 in

Details

Color
Black
Material
Carbon Steel/Plastic
Item
Compact Bench Scale

Description

Lightweight, portable, and built to withstand up to 165 lbs. Simple keypad operation. Splash-proof platform. Secure an accurate reading in small spaces with the Global Industrial™ Digital Compact Bench Scale. Perfect for any Packaging Workbench or material handling work station. Equipped with a 430 stainless-steel pan, four units of measurement, and large backlit LCD remote indicator display, this scale is the perfect balance of speed, performance, and value. Ideal for a wide variety of industrial and commercial uses, this scalefts platform is splash-proof to protect from accidental spills, lightweight, and portable for easy placement wherever you need it. The display is housed with durable plastic for strength and features a tare function, low battery indicator, auto-sleep and hold button, and is powered using four AA batteries or the included AC power adapter. Battery Life: 100 hrs. with backlight on, 150 hrs. with backlight off. Includes a wall-mount bracket. Units of Measurement: lb, kg, oz, pcs. Operating Environment: -10° to 40°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.