Digital Floor Scale w/ Indicator Stand 2,000 lb x 1 lb, 59L x 20W x 2-1/2H Platform

  • Mfr # 244244

  • Zoro # G908826181


product price:  $1,365.43
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Scale Item
Floor Scale
Overall Length
58-1/4 in
Width
30 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
244244
Zoro #
G908826181
UPC #
707022356855
Country of Origin
China

Dimensions

Overall Length
58-1/4 in
Width
30 in

Details

Scale Item
Floor Scale
Material
Steel
Color
Black

Description

Durable steel construction. 2-1/2H platform with tread plate surface provides superior slip resistance. Ramped ends eliminate need for ramps and recessed floors. Adjustable leveling feet allow scale to work on uneven floors. Operating functions includes hold/print, units, tare, zero function. 4 AAA batteries and 6V DC power adapter included. Includes Stainless Steel/ABS LCD indicator with 5-digit display and blue backlight. Optional Floor Stand for display sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.