Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Wall Clock, 6'L Cord

  • Mfr # 651307

  • Zoro # G408610594


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
11 in
Height
7-1/4 in
Depth
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651307
Zoro #
G408610594
UPC #
707022077491
Country of Origin
Taiwan, Province of China

Dimensions

Width
11 in
Height
7-1/4 in
Depth
1-1/2 in

Details

Item
Wall Clock
Shape
Rectangular

Description

This clock is great for production, warehouse, office, lunchroom, reception areas, etc. 4 high red digital numbers that are easily read from a distance. Can be hung on a wall or partition, mounting brackets included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.