Zoro Homepage

Disposable Coverall, XL, White, 25 PK

  • Mfr # 708189XL

  • Zoro # G308619895


product price: $188.99
/pk 25, $7.56/ea
Free Shipping & Returns

Key Features

Color
White
Material
60% Polypropylene/40% Polyethylene
Named Size
XL
Length
68 in
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708189XL
Zoro #
G308619895
UPC #
707022348539
Country of Origin
China

Dimensions

Named Size
XL
Length
68 in
Size
XL

Details

Item
Disposable Coverall
Color
White
Material
60% Polypropylene/40% Polyethylene

Description

The microporous coverall is designed to provide full body protection for multiple applications including automotive refinishing, waste management, remediation, and more. The coverall is made of a liquid-resistant film that is laminated to a fabric-like polypropylene lining to ensure safety against non-hazardous particles, light splashes, and aerosols. The lightweight, antistatic design is breathable for user comfort during extended work days. Includes elastic wrists and ankles for added protection and comfort. Zip front for easy user access and removal. Color finish is White. Size is X-Large. Package quantity is 25/Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.