Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Lab Coat, Polypropylene, 1 Pocket, Snap Front, Open Collar Closure, White, XL, 25 PK

  • Mfr # 708208XL

  • Zoro # G708620804


product price: $56.09
/pk 25, $2.24/ea

Key Features

Color
White
Material
Polypropylene
Named Size
XL
Closure Type
1 Pocket, Snap Front, Open Collar
Length
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708208XL
Zoro #
G708620804
UPC #
707022348843
Country of Origin
China

Dimensions

Named Size
XL
Length
39 in
Size
XL

Details

Item
Disposable Lab Coat
Color
White
Material
Polypropylene
Closure Type
1 Pocket, Snap Front, Open Collar

Description

These lab coats provide user protection against dry particulates such as dust, dirt, and debris in medical and laboratory environments. The polypropylene construction provides lasting strength and dependability. The snap front, elastic wrists, and collar secure the lab coat for added user protection. Disposable for maintenance ease. Food contact compliant. Size is X-Large. Package quantities are 25/Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products