Zoro Homepage

Disposable Shoe Covers, 60% Polypropylene/40% Polyethylene, Blue, , XL

  • Mfr # 708198BBL

  • Zoro # G808591615


product price: $136.99
/pk 150, $0.91/ea
Free Shipping & Returns

Key Features

Material
60% Polypropylene/40% Polyethylene
Seam Style
Skid Resistant
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708198BBL
Zoro #
G808591615
UPC #
707022348775
Country of Origin
China

Dimensions

Named Size
XL
Size
XL

Details

Item
Disposable Shoe Covers
Material
60% Polypropylene/40% Polyethylene
Color
Blue
Seam Style
Skid Resistant

Description

These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The polypropylene construction is non-woven, anti-dust, and anti-static for light protection against dry particulates. The compressed polyethylene sole is embossed to improve traction and grip over wet, slippery surfaces for user safety. The triple stitched seam improves cover strength. Includes an elastic ankle grip for added support. Color finish is Blue. Size is 12-15. Package quantities are 150 Pairs/Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.