Zoro Homepage

Disposable Shoe Covers, Polyethylene, Blue, , L

  • Mfr # 708199A

  • Zoro # G608620874


product price: $52.35
/pk 300, $0.17/ea

Key Features

Material
Polyethylene
Color
Blue
Seam Style
Non-Skid, Water Resistant
Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708199A
Zoro #
G608620874
UPC #
707022348782
Country of Origin
China

Dimensions

Named Size
L
Size
L

Details

Item
Disposable Shoe Covers
Material
Polyethylene
Color
Blue
Seam Style
Non-Skid, Water Resistant

Description

These shoe covers provide carpet, tile, and wood protection from multiple contaminants including dirt, debris, mud, scuff marks, and more. The water resistant design provides shoe protection for spills, moisture, and other wet conditions. The compressed polyethylene sole is textured to improve traction and grip over slippery surfaces for user safety. The heat sealed seams are designed to improve cover strength. Includes an elastic ankle grip for added support. Color finish is Blue. Size is 6-11. Package quantities are 150 Pairs/Case.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.