Divider Kit for 10H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue

  • Mfr # 493344

  • Zoro # G508612887


product price:  $60.29
/ea

Key Features

Color
Blue
Drawer Height
10
Width
30 in
Material - Cabinets
Steel
Drawer Depth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
493344
Zoro #
G508612887
UPC #
707022325219
Country of Origin
China

Dimensions

Drawer Height
10
Width
30 in
Drawer Depth
27

Details

Color
Blue
Material - Cabinets
Steel

Description

Partitions divide drawers into rows, and Dividers define compartments within the rows. Partitions and Dividers are adjustable to allow flexibility of drawer subdividing for the highest density storage. Partitions can be locked into place by the included screws. Partitions install 6-1/2 apart.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.