Zoro Homepage

Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK

  • Mfr # 318522

  • Zoro # G008611915


product price: $56.95
/pk 50, $1.14/ea

Key Features

Overall Width
8 in
Overall Height
10 in
Color
White
Material
Corrugated Cardboard
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318522
Zoro #
G008611915
UPC #
707022352819
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
10 in
Length
8 in

Details

Color
White
Material
Corrugated Cardboard

Description

Measures 8 x 8 x 10, ships flat and easy to store. Prevent double stacking of freight orders by strapping or taping down the cones to the top of the pallet to reduce damage to shipments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.