Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dock Light Arm w/ Mounting Kit, 90inL

  • Mfr # 812438

  • Zoro # G211892538


product price: $230.97
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812438
Zoro #
G211892538
UPC #
707022472111
Country of Origin
China

Details

Item
Dock Light Arm
Material
Steel
Color
Yellow
Assembly Required
No

Description

Plastic cord cleats prevent tangling interference. Adjustable friction pivot maintains position. Equipped with heavy duty 1.5in square steel tubing to provide lasting durability. Ensure your manufacturing plant, warehouse, or delivery dock is properly lit with the Global Industrial Dock Light Arm. At 90in in length, these arms convert Dock Light Heads into complete loading Dock Lights and increase visibility and safety in compact spaces, walkways, and docking areas. The lightweight twin strut arm is easy to maneuver. 1 Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.