
Dock Truck Mount for High Velocity Dock Fans
Mfr # 293097
Zoro # G611970478
product price: $99.49
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Overall Width
3-25/32 in
Overall Height
19-51/64 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293097
Zoro #
G611970478
UPC #
707022462563
Country of Origin
China
Dimensions
Overall Depth
20 in
Overall Width
3-25/32 in
Overall Height
19-51/64 in
Details
Item
Dock Truck Mount
Color
Blue
Description
The Global Industrial Dock Truck Mount is for use with the Global Industrial High Velocity Dock Fans models 293092, 293093, and 293094. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.