Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dolly for 20, 32, 44, 55 Gallon Trash Container

  • Mfr # 240466BK

  • Zoro # G008610413


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Color
Black
Material
Plastic
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240466BK
Zoro #
G008610413
UPC #
20027212545
Country of Origin
China

Dimensions

Height
5 in

Details

Lid Shape
Round
Color
Black
Material
Plastic

Description

HEAVY DUTY WASTE RECEPTACLESDollyDolly simply twists on and off the base of 20, 32, 44 & 55 gallon waste containers to convert heavy, stationary trash receptacles into easy-to-move portable containers. Dolly includes five 3 non marring swivel casters. 250 lb weight capacity. NSF approved, OSHA listed. Sold individually.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.