Zoro Homepage

Dome Top Lid, Steel, Green

  • Mfr # 261843GN

  • Zoro # G808661219


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Material
Steel
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261843GN
Zoro #
G808661219
UPC #
707022326858
Country of Origin
China

Dimensions

Height
12 in

Details

Lid Shape
Round
Color
Green
Material
Steel

Description

Lid easily fits on 48 Gallon Expanded Metal Receptacles, 36 Gallon Slatted Metal Receptacles and 55 Gallon Steel Drums sold separately. Dome lid helps keep waste out of sight and keeps rain or snow out of trash receptacle. Self-closing swing-action push door allows easy waste disposal. Measures 24 Dia. x 10H. Opening 11W x 8H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.