
Double Arm Dock Light, 60in Reach, Screw-In Med. Base, Par38 Bulb Compatible
Mfr # 812429
Zoro # G811864485
product price:Â $240.59
/ea
Free Shipping & Returns
Key Features
Material
Steel
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
812429
Zoro #
G811864485
UPC #
707022036887
Country of Origin
China
Details
Item
Dock Light On Arm
Material
Steel
Assembly Required
No
Description
GlobalTM Double Arm Dock Light with 60inL Reach, Screw-in Medium Base, Par38 Bulb Compatible, 120V Plug. Illuminate hard to reach loading and unloading areas. Durable twin-strut, 1.5in square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38 or BR40 bulb, not included. This dock light is cETLus listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.