
Double Arm Dock Light w/ 18in 3-Speed Fan, 60in Reach, Par38 Bulb Compatible
Mfr # 812431
Zoro # G811892570
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
812431
Zoro #
G811892570
UPC #
-
Country of Origin
Multiple
Details
Item
Dock Light & Fan On Arm
Color
Yellow
Material
Steel
Description
GlobalTM Double Arm Dock Light with 60inL Reach w/18in Fan, Screw-in Medium Base, Par38 Bulb Compatible, 120V Plug. Illuminate hard to reach loading and unloading areas. Durable twin-strut, 1.5in square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Folds compactly for storage. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximize bulb life. Use floodlight PAR38 or BR40 bulb, not included. This dock light is cETLus listed. Power Consumption: 150W. Horsepower: 1/3. 10 Ft SJT Power Cord, NEMA 5-15 Plug. CFM High: 4,600. CFM Medium: 3,850. CFM Low: 3,200. Voltage: 120. Decibels DBA: 61. Blade Type: Aluminum. Approvals: OSHA, UL, & cUL Listed. IP65 Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.