Zoro Homepage

Double Arm Loading Dock Fan, 18 in Blade Dia, 3,000 cfm

  • Mfr # 292746

  • Zoro # G411937985


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Air Flow
3,000 cfm
Height
24 in
Max. Depth
7-1/2 in
Material
Metal
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292746
Zoro #
G411937985
UPC #
707022035279
Country of Origin
Multiple

Dimensions

Blade Diameter
18 in
Height
24 in
Max. Depth
7-1/2 in
Width
22 in
Length
40 in

Details

Air Flow
3,000 cfm
Item
Double Arm Loading Dock Fan
Material
Metal
Assembled
Yes
Color
Silver

Description

Yellow color finish provides high-visibility. Arm accommodates various locations and applications. Fan increase air circulation and ventilation in many work spaces. Provide adequate cooling around your facility with the 18in Global Industrial™ Double Arm Loading Dock Fan. Ideal for ventilating loading docks, shipping areas, warehouses, and a variety of industrial applications, 40in steel twin-strut arms will not sag and extend allowing for a wide range of motion. The fan features 3-speed settings with a pull chain control and is powered by single phase motor with a 10ft long conductor cord. The fan blades are constructed of durable and long-lasting aluminum with double locking guards. Wall bracket and yoke included. OSHA, UL, RoHS, and cUL Listed. 2-Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.