Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Fork Forklift Hook Attachment, Swivel Hook, 4000 Lb. Cap.

  • Mfr # 988985

  • Zoro # G308826699


product price: $293.39
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Material
Steel
Color
Silver
Assembled
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988985
Zoro #
G308826699
UPC #
707022351492
Country of Origin
China

Dimensions

Overall Width
3 in

Details

Material
Steel
Color
Silver
Item
Double Fork Hook Attachment
Assembled
Yes

Description

Swivel hook includes a safety latch. Made with all welded steel with durable zinc-plated finish, and features a 36L safety strap with safety latch which attaches to forklift mast. Forklift Hoisting Hook Attachment easily attaches to a forklift with wing screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.